This product requires certification to purchase.

16 in. NPS Carbon Steel Long Body Coupling

You last purchased this on
 
Krausz USA

Hymax® 16 in. NPS Carbon Steel Long Body Coupling

Brand image
You last purchased this on
 
Krausz USA

Hymax® 16 in. NPS Carbon Steel Long Body Coupling

  • Fast #
  • Part #K86256043416P
  • Item #3931131
  • Manufacturer Part #862-56-0434-16P
3.8 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Non-restrained, only four bolts, wide range-easy install.
  • Steel body w/fusion bonding-long life
  • Stab fit-fast field install
  • Hydraulic gasket w/4-degrees Deflection-less load on pipe w/flexible EPDM gasket
  • Pressure assisted layered gasket system is compounded of EPDM long life rubber
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-795, ASTM A-53
AWWA:
AWWA C-219
Application:
Ductile Iron Pipe, Cast Iron Pipe, Steel Pipe, Copper Pipe, PE, PVC
Collection:
Hymax®
End Connection 1:
NPS
End Connection 2:
NPS
End Connections:
NPS
Fitting Size 1:
16 in
Fitting Size 2:
16 in
Fitting Sizes:
16 in
Fitting Type:
Straight
Material:
Carbon Steel
Maximum Temperature:
215
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
260 psi



Customers Also Bought
1–6 of 18 items
Part #IS4CTCGF
Item #79275
3.1 out of 5 Customer Rating
Requires Certification
Part #PFXCPPAD
Item #8893063
4.4 out of 5 Customer Rating
Requires Certification
Part #A0363190042
Item #461050
4.5 out of 5 Customer Rating
Requires Certification
Part #BCIFUM
Item #63145
5 out of 5 Customer Rating
Requires Certification
Part #IS6CTCSP114J
Item #1289636
5 out of 5 Customer Rating
Requires Certification
Part #IS4CTCF
Item #79235
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing