4 in. Stainless Steel Coupling
Hymax® 2 4 in. Stainless Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Non-restrained, only two bolts, wide range-easy install
- Connect pipe w/ same or different O.D.'s
- 1.5 - 60"-inch sizes available
- Hydraulic gasket w/4° deflection-less load on pipe w/flexible EPDM gasket
- Ready-to-use design to eliminate extensive under-pipe digging
- Eliminates gasket removal mistakes and maximizes installer work efficiency
- Suitable for many types of pipe
- Advanced wide-range coupling with a patented flip gasket
- Only 2 - 4 top facing bolts, for faster and safer installation
Specifications
- ASTM:
- ASTM A-240, ASTM A-283 Grade C, ASTM A-283M Grade C, ASTM A-351 CF8, ASTM D-2000, ASTM F-593, ASTM F-594
- AWWA:
- AWWA C-219
- Application:
- Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, PE, PVC, Steel Pipe
- Clean Bagged:
- No
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Hymax® 2
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed:
- No
- Length:
- 8-4/5 in
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, EPDM
- Maximum Temperature:
- 125
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 390 psi
- UL Listed:
- No
- Weight:
- 15 lb