This product requires certification to purchase.

8 in. Stainless Steel Coupling

You last purchased this on
 
Krausz USA

Hymax® 2 8 in. Stainless Steel Coupling

  • Fast #
  • Part #K86054021716
  • Item #7492514
  • Manufacturer Part #860-54-0217-16
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Krausz USA

Hymax® 2 8 in. Stainless Steel Coupling

  • Fast #
  • Part #K86054021716
  • Item #7492514
  • Manufacturer Part #860-54-0217-16
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Non-restrained, only two bolts, wide range-easy install.
  • Connect pipe w/ same or different O.D.'s
  • 1.5-60"-inch Sizes available
  • Hydraulic gasket w/4-degrees Deflection-less load on pipe w/flexible EPDM gasket
  • Requires Certification

Specifications

ASTM:
ASTM A-240, ASTM A-283 Grade C, ASTM A-283M Grade C, ASTM A-351 CF8, ASTM D-2000, ASTM F-593, ASTM F-594
AWWA:
AWWA C-219
Application:
HVAC, Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, Steel Pipe
Clean Bagged:
No
Coating:
Fusion Bonded Epoxy
Collection:
Hymax® 2
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Coupling, Straight
IAPMO Listed:
No
Length:
10-4/5 in
Material:
Stainless Steel, Rubber
Material Type:
304, EPDM
Maximum Temperature:
125
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
390 psi
UL Listed:
No
Weight:
28 lb