This product requires certification to purchase.

24 in. Carbon Steel Repair Coupling

You last purchased this on
 
Krausz USA

Hymax® 24 in. Carbon Steel Repair Coupling

Brand image
You last purchased this on
 
Krausz USA

Hymax® 24 in. Carbon Steel Repair Coupling

  • Fast #
  • Part #K86056062416P
  • Item #3891271
  • Manufacturer Part #860-56-0624-16P
4.8 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Non-restrained, only four bolts, wide-range-easy install.
  • Steel body w/fusion bonding-long life
  • 1.5-60"-inch Sizes available
  • Hydraulic gasket w/4-degrees Deflection-less load on pipe w/flexible EPDM gasket
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-283, ASTM A-283M Grade C, ASTM A-53 Grade A, ASTM A-536
AWWA:
AWWA C-219
Application:
Ductile Iron Pipe, Cast Iron Pipe, Steel Pipe, Copper Pipe, PE, PVC
Coating:
Fusion Bonded Epoxy
Collection:
Hymax®
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Sizes:
24 in
Fitting Type:
Coupling, Straight
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
390 psi



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing