24 in. 350 psi Carbon Steel Coupling
Hymax® 24 in. 350 psi Carbon Steel Coupling
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Non-restrained, only four bolts, wide range-easy install.
- Connect pipe w/ same or different O.D.'s
- 1.5-60"-inch Sizes available
- Hydraulic gasket w/4-degrees Deflection-less load on pipe w/flexible EPDM gasket
Documents
Specifications
- ANSI:
- ANSI 304
- ASTM:
- ASTM A-283 Grade C, ASTM A-283M Grade C
- AWWA:
- AWWA C-219
- Collection:
- Hymax®
- FM Approved:
- No
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Sizes:
- 24 in
- Fitting Type:
- Straight
- Material:
- Carbon Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Range (in):
- 23.85 in - 25.95 in
- Temperature Range:
- -20 to 125 Deg F
- UL Listed:
- No