This product requires certification to purchase.

12-AWG Solid Tracer Wire with Polyethylene Insulation in Blue

You last purchased this on
 
Kris Tech

12-AWG Solid Tracer Wire with Polyethylene Insulation in Blue

  • Fast #
  • Part #KTW12SOLPEBL
  • Item #2923175
  • Manufacturer Part #TW12SOLPEBL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kris Tech

12-AWG Solid Tracer Wire with Polyethylene Insulation in Blue

  • Fast #
  • Part #KTW12SOLPEBL
  • Item #2923175
  • Manufacturer Part #TW12SOLPEBL
5 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Cable or Wire Type:
Tracer Wire
Color Finish Name:
Blue
Wire Gauge (AWG):
12 ga