This product requires certification to purchase.

10 x 6 in. Saddle PVC Air Duct Saddle

You last purchased this on
 
Kroy Industries

10 x 6 in. Saddle PVC Air Duct Saddle

  • Fast #
  • Part #KAD10X6SADTEE
  • Item #4563387
  • Manufacturer Part #AD10X6SADTEE
3.3 out of 5 Customer Rating
You last purchased this on
 
Kroy Industries

10 x 6 in. Saddle PVC Air Duct Saddle

  • Fast #
  • Part #KAD10X6SADTEE
  • Item #4563387
  • Manufacturer Part #AD10X6SADTEE
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Fits Pipe Size:
10 in
Fitting Type:
Reducing
Material:
Plastic
Material Type:
PVC
Tap Size:
6 in