This product requires certification to purchase.

34 in. Wheel Hand-Held Marking Wand

You last purchased this on
 
Krylon

34 in. Wheel Hand-Held Marking Wand

  • Fast #
  • Part #KK7096
  • Item #256283
  • Manufacturer Part #K07096
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Krylon

34 in. Wheel Hand-Held Marking Wand

  • Fast #
  • Part #KK7096
  • Item #256283
  • Manufacturer Part #K07096
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12 Pallet: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Use on concrete, pavement, gravel, grass, brick, asphalt, athletic fields, utility, excavation, ground, surveying and construction marking
  • Apply a uniform, 1" to 1 1/2" width of paint
  • Comfortable pistol grip for easy handling and marking
  • Constructed of durable, rugged plastic and lightweight steel
  • Requires Certification

Documents


Specifications

Color Finish Name:
Red
Length:
34 in