20 oz. Inverted Solvent-Based APWA Marking Spray Paint in Blue
Quik-Mark™ 20 oz. Inverted Solvent-Based APWA Marking Spray Paint in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use on communication lines, electrical installations, athletic fields, utility marking, surveys, construction, excavation and other ground marking
- Convenient spray Thru™ cap
- Free of lead hazards
- VOC compliant
- High-solids formulation for bold, bright, visible markings
- Fast-drying formula penetrates and adheres to hot and cold surfaces
- Convenient spray-thru cap
- Non-clogging spray tip
Documents
Specifications
- Application:
- Asphalt, Concrete, Dirt, Grass, Gravel
- Collection:
- Quik-Mark™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Product Type:
- Spray Paint
- Size:
- 20 oz
- Weight:
- 17 oz