Quik-Mark™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use on communication lines, electrical installations, athletic fields, utility marking, surveys, construction, excavation and other ground marking
- Convenient Spray Thru™ cap
- Free of lead hazards
- VOC compliant
Specifications
- Application:
- Cables, Communication Lines, Conduit
- CARB OTC LEED Compliant:
- No
- Collection:
- Quik-Mark™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Material:
- Aerosol
- Material Type:
- Alkyd
- Product Type:
- Marking Spray, Striping Paint
- Size:
- 17 oz