10 oz. Enamel Spray Paint in Gloss Red
Work Day™ 10 oz. Enamel Spray Paint in Gloss Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use on ceramic, plaster, glass, metal, wood and most other surfaces
- VT alkyd formulation
- Dries to touch in 12 minutes
- Economical
Specifications
- Application:
- General Purpose
- CARB OTC LEED Compliant:
- No
- Collection:
- Work Day™
- Color Finish Category:
- Reds
- Color Finish Name:
- Gloss Red
- Material:
- Oil-based Aerosol
- Product Type:
- Enamel Spray Paint
- Size:
- 10 oz