This product requires certification to purchase.

3 in. Pressure Relief Valve

You last purchased this on
 
Kunkle Valve

3 in. Pressure Relief Valve

  • Fast #
  • Part #K337K
  • Item #5093608
  • Manufacturer Part #337-K
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kunkle Valve

3 in. Pressure Relief Valve

  • Fast #
  • Part #K337K
  • Item #5093608
  • Manufacturer Part #337-K
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Large nozzle design provides high capacity
  • Flat bronze valve seats are lapped for optimum performance
  • Warn ring offers easy adjustability for precise opening with minimum pre-open or simmer
  • Pivot between disc and spring corrects misalignment and compensates for spring side thrust
  • Model 337 has 'lift-pin' lift device for easy manual testing
  • Bronze nozzle and disc as standard. Optional SS trim available
  • Each valve tested and inspected for pressure setting and leakage
  • Requires Certification

Documents


Specifications

End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Fitting Size 1:
3 in
Material:
Iron, Brass, Bronze, Steel
Pressure - Low:
1
Pressure - Maximum:
60 psi
UL Listed:
No
Valve Body Material:
Iron
Valve Seat Material:
Bronze
Valve Size:
3 in
Weight:
20 lb