3 ft. MIPT Automatic Flushing Device
Eclipse™ 3 ft. MIPT Automatic Flushing Device
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Self Draining
- Non-freezing
- Above-grade flow adjustment
- UV resistant lockable cover and key
- Automatic flushing station is designed and engineered specifically for automatic flushing in all climates
- 2 in automatic valve, Controller, Battery
Specifications
- Battery Size:
- 9V
- Collection:
- Eclipse™
- Depth of Trench:
- 3 ft
- End Connection 1:
- MIPT
- End Connections:
- MIPT
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Flow Rate:
- 200 gpm
- Material:
- Copper, Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Battery
- Product Type:
- Automatic Flushing Device
- Valve Size:
- 2 in
- Volts:
- 9V
- Weight:
- 65 lb