6 ft. Blow Off
Eclipse™ 6 ft. Blow Off
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Below-grade blow-off for dead end water mains
- Installs below ground inside a standard meter box
- Unique two-pipe design allows for easy passage of debris
- Self-draining, non-freezing, and fully serviceable from above ground
Specifications
- ANSI:
- ANSI 372
- End Connection 1:
- FIPT
- End Connection 2:
- NST
- End Connections:
- FIPT x NST
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2 in x 2-1/2 in
- Height:
- 6 ft
- Material:
- Brass, Cast Iron, Steel
- NSF:
- NSF 372
- Recommended Valve Application:
- Water