This product requires certification to purchase.

FIP Automatic Flushing Device

You last purchased this on
 
Kupferle, John C Foundry

FIP Automatic Flushing Device

  • Fast #
  • Part #K9400
  • Item #3627114
  • Manufacturer Part #9400
3.1 out of 5 Customer Rating
You last purchased this on
 
Kupferle, John C Foundry

FIP Automatic Flushing Device

  • Fast #
  • Part #K9400
  • Item #3627114
  • Manufacturer Part #9400
3.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Self Draining
  • Non-freezing
  • Above-grade flow adjustment
  • UV resistant cover and base
  • Automatic flushing station is designed and engineered specifically for automatic flushing in all climates
  • 2 in automatic valve, Controller, Battery
  • Requires Certification

Documents


Specifications

Battery Size:
9V
Depth of Trench:
3 ft
End Connection 1:
MIPS
End Connections:
MIPS
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Flow Rate:
200 gpm
Material:
Stainless Steel
NSF:
NSF 372
NSF Certified:
Yes
Power Source:
Battery
Product Type:
Automatic Flushing Device