3/4 in. FIP Sampling Station
MainGuard #66 3/4 in. FIP Sampling Station
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Choice of rugged aluminum or UV-resistant plastic enclosures
- Above-grade sampling station for direct water source sampling
- Smooth spout sampling bib
- Lead-free, stainless steel parts and waterway
- Manual hand pump for evacuating water in cold climates sold separately
- Call for additional bury depths
Specifications
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 7 in
- Material:
- Aluminum, Stainless Steel
- Recommended Valve Application:
- Water
- UL Listed:
- No