3 ft x 6 in. Bury Deep 90 Degree Horizontal Side Inlet Blow- Off Hydrant
MainGuard #77 3 ft x 6 in. Bury Deep 90 Degree Horizontal Side Inlet Blow- Off Hydrant
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Depth of trench 3ft
- Self draining
- Non-freezing
- Traffic Break-away
- Locking security cover
Specifications
- ANSI:
- Yes
- End Connection 1:
- FIPS
- End Connection 2:
- NST
- End Connections:
- FIPS x NST
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2 in x 2-1/2 in
- Material:
- Brass
- NSF:
- NSF 372