This product requires certification to purchase.

3 ft. 6 in. Blow Off Assembled Fire Hydrant

You last purchased this on
 
Kupferle, John C Foundry

MainGuard #78 3 ft. 6 in. Blow Off Assembled Fire Hydrant

  • Fast #
  • Part #K78R
  • Item #4349176
  • Manufacturer Part #Z-78-ROSEVILLE
4.1 out of 5 Customer Rating
You last purchased this on
 
Kupferle, John C Foundry

MainGuard #78 3 ft. 6 in. Blow Off Assembled Fire Hydrant

  • Fast #
  • Part #K78R
  • Item #4349176
  • Manufacturer Part #Z-78-ROSEVILLE
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
FIPS
End Connection 2:
NST
End Connections:
FIPS x NST
Fitting Size 1:
2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2 in x 2-1/2 in
UL Listed:
No