4 ft. Bronze Blow Off Assembled Fire Hydrant
MainGuard #78 4 ft. Bronze Blow Off Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- FIPS
- End Connection 2:
- NST
- End Connections:
- FIPS x NST
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2 in x 2-1/2 in
- Material:
- Bronze
- UL Listed:
- No