3/4 in. Sampling Station
MainGuard #90 3/4 in. Sampling Station
Product Details
Product Details
- Use at sampling points at the end of a water line or where meter pits or boxes are not available
- Lead-free brass waterway
- Internal spring-loaded, piston-style valve receives portable sampling rod
- Built for repeated use without leakage
- Connection: 3/4" FNPT
- PVC cover included
- Sampling rod with blow-off head and sampling bib can be used at multiple locations
- Sampling rod and optional case sold separately, call for lengths longer than 36"
Specifications
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Stainless Steel, Brass
- Recommended Valve Application:
- Water
- UL Listed:
- No