5 ft. x 2 in. Hog Pump
5 ft. x 2 in. Hog Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Unaffected by dirt, mud or grit
- Cleans out hydrants and meter pits
- Rebuildable unlike competitor disposable models
- Lightweight yet rugged, the hog pump is ideal for meter pits, traps, manholes, construction sites and more
- Comes standard with a check valve at the bottom of the pump
- Does not allow for an intake suction hose to be attached
Specifications
- Cord Length:
- 5 ft
- Discharge:
- 1-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 12 gpm
- Length:
- 5 ft
- Pump Body Material:
- Cast Iron
- UL Listed:
- No
- Width:
- 2 in