This product requires certification to purchase.

6 ft. x 3 in. Hog Pump

You last purchased this on
 
Kuranda USA

6 ft. x 3 in. Hog Pump

  • Fast #
  • Part #K5046
  • Item #402222
  • Manufacturer Part #5046
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kuranda USA

6 ft. x 3 in. Hog Pump

  • Fast #
  • Part #K5046
  • Item #402222
  • Manufacturer Part #5046
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Unaffected by dirt, mud or grit
  • Cleans out hydrants and meter pits
  • Rebuildable unlike competitor disposable models
  • Lightweight yet rugged, the hog pump is ideal for meter pits, traps, manholes, construction sites and more
  • Comes standard with a check valve at the bottom of the pump
  • Does not allow for an intake suction hose to be attached
  • Requires Certification

Specifications

Discharge:
1-1/2 in
Flow Rate:
22 gpm
Length:
6 ft
Pump Application:
Straight Centrifugal
UL Listed:
No
Width:
3 in