This product requires certification to purchase.

100 ft. Plastic Tubing in Clear

You last purchased this on
 
Kuriyama

100 ft. Plastic Tubing in Clear

  • Fast #
  • Part #KK315504X100
  • Item #9532447
  • Manufacturer Part #K3155-04X100
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kuriyama

100 ft. Plastic Tubing in Clear

  • Fast #
  • Part #KK315504X100
  • Item #9532447
  • Manufacturer Part #K3155-04X100
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Clear
Diameter - Inside 1:
1/4 in
Diameter - Outside:
219/500 in
Length:
100 ft
Material:
Plastic
Material Type:
PVC
PipeTubing Size:
1/4 in
Pressure - Maximum:
250 psi