1/2 in. Plastic Tubing in Crystal Clear
Kuri Tec® 1/2 in. Plastic Tubing in Crystal Clear
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- NSF-51 certified material
- Constructed with phthalate free compounds
- Crystal clear - allows visual confirmation of product flow
- Longitudinally-reinforced to reduce elongation under pressure
- Light weight
- Self-extinguishing
- Non-marking
- Silicone-free
- Non-conductive
- One-piece lengths
Documents
Specifications
- ANSI:
- ANSI 51
- Application:
- Food and Beverage, Compressed Air, Potable Water, Industrial
- Collection:
- Kuri Tec®
- Color Finish Name:
- Clear
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 3/4 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 150
- NSF:
- NSF 51
- NSF Certified:
- Yes
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 200 psi
- UL Listed:
- Yes