3/4 in. PVC Pipe in Clear
Kuri Tec® 3/4 in. PVC Pipe in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Food and Beverage, Industrial
- Collection:
- Kuri Tec®
- Color Finish Name:
- Clear
- Diameter - Inside 1:
- 3/4 in
- Diameter - Outside:
- 1-3/100 in
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 3/4 in
- Pressure - Maximum:
- 150 psi