Tigerflex®
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Allows for visual confirmation of material flow
- Approved for use piping spas, hot tubs and swimming pools
- Ideal for working in confined areas
- Permits installers to make smooth, tight turns.
- Requires fewer fittings than rigid pipe when plumbing a normal spa or hot tub application.
- Designed to be glued into Schedule 40 PVC fittings.
Documents
Specifications
- Collection:
- Tigerflex®
- Color Finish Name:
- Cream
- Diameter - Inside 1:
- 2 in
- Diameter - Outside:
- 2-19/50 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 104
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 2 in
- Pressure - Maximum:
- 70 psi
- Pressure Class:
- 70#
- Schedule Class:
- 40
- UL Listed:
- No