This product requires certification to purchase.

Medium Stainless Steel Scrubber in Steel Grey (Case of 12)

You last purchased this on
 
Kurly Kate

Medium Stainless Steel Scrubber in Steel Grey (Case of 12)

  • Fast #
  • Part #PUX300
  • Item #4478403
  • Manufacturer Part #PUR 300
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kurly Kate

Medium Stainless Steel Scrubber in Steel Grey (Case of 12)

  • Fast #
  • Part #PUX300
  • Item #4478403
  • Manufacturer Part #PUR 300
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • High-quality
  • Equipped to handle a variety of scouring jobs
  • Requires Certification

Specifications

Color Finish Name:
Steel Grey
Length:
3-1/2 in
Material:
Stainless Steel
Product Type:
Sponge
Width:
3-1/2 in