This product requires certification to purchase.

XXL Size Driver Glove

You last purchased this on
 
Kut Gard®

XXL Size Driver Glove

  • Fast #
  • Part #P09K3700XXL
  • Item #3948772
  • Manufacturer Part #09-K3700/XXL
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kut Gard®

XXL Size Driver Glove

  • Fast #
  • Part #P09K3700XXL
  • Item #3948772
  • Manufacturer Part #09-K3700/XXL
4.7 out of 5 Customer Rating

X Points
per PAIR

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Kevlar® fiber liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Straight thumb increases comfort in closed-fisted work
  • Elastic closure sewn inside glove for safety and comfort
  • Silicone free
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 2
Color Finish Category:
Neutrals
Color Finish Name:
Tan
Glove Size:
XXL
Glove Type:
Material Handling, Glass Handling Operations, Fishing Industries, Sanitation, General Maintenance, Woodworking, Waste Handling and Recycling
Material:
Goatskin Leather, Kevlar®
Reusable:
Yes
Thickness:
13 ga