3.5 L Super-scrub with Scrubbers
Capacity Plus 3.5 L Super-scrub with Scrubbers
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Heavy-duty hand cleaner
- Contains mineral and citrus solvents, surfactants and plastic scrubbers to remove heavy soils, motor oil and coolant
- Enhanced with aloe and vitamin E to moisturize and prevent dry skin
- Color: Opaque Light Green
- Scent: Citrus
- Ideal for automotive repair shops
- Volume: 3.5 Liters
Specifications
- Application:
- Industrial
- Collection:
- Capacity Plus
- Color Finish Category:
- Greens
- Color Finish Name:
- Light Green
- Green Seal Certified:
- No
- Size:
- 3.5 L