8 L Super-scrub Heavy Duty with Scrubbers
Capacity Plus 8 L Super-scrub Heavy Duty with Scrubbers
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A blend of natural citrus solvent, surfactants and plastic scrubbing beads
- Citrus fragrance; Lt
- Green color
Specifications
- Application:
- Industrial
- Collection:
- Capacity Plus
- Color Finish Category:
- Greens
- Color Finish Name:
- Light Green
- Green Seal Certified:
- No
- Size:
- 8 L