This product requires certification to purchase.

High Impact Plastic Bottle Bracket in Pearlized White

You last purchased this on
 
Kutol Products Co

Clean Shape® High Impact Plastic Bottle Bracket in Pearlized White

  • Fast #
  • Part #K9907ZPL
  • Item #7484962
  • Manufacturer Part #9907ZPL
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kutol Products Co

Clean Shape® High Impact Plastic Bottle Bracket in Pearlized White

  • Fast #
  • Part #K9907ZPL
  • Item #7484962
  • Manufacturer Part #9907ZPL
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Pearlized White Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed to hold any one of the Clean Shape Bottles of foaming hand soap or sanitizer
  • Provides convenience and security by keeping the counter area clean and uncluttered
  • Soap not included
  • Color: Pearlized White
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Clean Shape®
Color Finish Category:
Whites
Color Finish Name:
Pearlized White
Installation Type:
Wall Mount
Material:
High Impact Plastic
UL Listed:
No