2000ml Regal Extra Mile Heavy Duty Hand Cleaner with Natural Scrubber
DuraView® 2000ml Regal Extra Mile Heavy Duty Hand Cleaner with Natural Scrubber
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Premium solvent-free hand cleaner formulated with heavy-duty surfactants, polymer scrubbers and natural pumice
- Tan color and neutral fragrance
- Ideal choice for those who demand the best
- Use 9909ZPL Dispenser
- Gently removes tough soils while leaving hands soft and smooth
- Capacity: 2 liters
Specifications
- Application:
- Heavy Duty
- Collection:
- DuraView®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Tan
- Green Seal Certified:
- No
- Size:
- 2000 mL