4500ml Super-scrub with Scrubbers
DuraView® 4500ml Super-scrub with Scrubbers
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The heavy duty super scrap hand soap contains a combination of mineral solvent, citrus solvent, surfactants, and plastic scrubbers to blast away caked on soil, grease, paint, or other hard-to-remove materials
- Blended with Aloe and Vitamin E, so it won't over dry your skin
- Cartridge works in conjunction with the Ketol 9909ZPL DuraView dispenser to provide a large capacity, money saving alternative to standard liquid hand soaps
- Large capacity means fewer refills and less frequent restock orders
- Scent : Pleasant Citrus
- Color: Opaque Green
- Capacity: 4.5 Liters
Specifications
- Application:
- Industrial, Heavy Duty
- Collection:
- DuraView®
- Color Finish Category:
- Greens
- Color Finish Name:
- Light Green
- Green Seal Certified:
- No
- Size:
- 4500 mL