This product requires certification to purchase.

1 gal Foaming Luxury Hand Soap

You last purchased this on
 
Kutol Products Co

Health Guard® 1 gal Foaming Luxury Hand Soap

  • Fast #
  • Part #K69009
  • Item #7483972
  • Manufacturer Part #69009
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kutol Products Co

Health Guard® 1 gal Foaming Luxury Hand Soap

  • Fast #
  • Part #K69009
  • Item #7483972
  • Manufacturer Part #69009
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Effective general purpose hand soap
  • Soft, rich foam cleans light to medium soils
  • Contains Aloe and Vitamin E to help nourish the skin
  • Green Seal™ certified
  • USDA BioPreferred® - 81% BioBased content
  • Scent: Tropical
  • Color: Transparent pink
  • Requires Certification

Documents


Specifications

Application:
Educational Facilities, Foodservice, Healthcare, Hospitality, Hotels, Industrial, Manufacturing, Restrooms
Collection:
Health Guard®
Color Finish Category:
Reds
Color Finish Name:
Rose
Green Seal Certified:
Yes
Package Quantity:
Case of 4 gal
Size:
1 gal