1000ml Dye and Fragrance Free Foaming Luxury Hand Soap
Health Guard® 1000ml Dye and Fragrance Free Foaming Luxury Hand Soap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Effective general purpose hand soap without any dyes or fragrances
- Soft, rich foam cleans light to medium soils
- Contains Aloe and Vitamin E to help nourish the skin
- This product meets Green Seal™ Standard GS-41A based on effective performance and protective limits on VOCs and human and environmental toxicity
- Color: Pale
- Fragrance: None
- Volume: 1000 mL
Specifications
- Application:
- Educational Facilities, Foodservice, Healthcare, Hospitality, Hotels, Industrial, Manufacturing, Restrooms
- Collection:
- Health Guard®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- Yes
- Size:
- 1000 mL