1000ml Foaming Enriched Moisture Wash
Health Guard® 1000ml Foaming Enriched Moisture Wash
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Patented design refills from above the counter
- Easy to refill or “top off” means no partially filled cartridges to throw away
- Easy to install or retrofit
- Provides 0.75 mL of foaming soap per hand wash
- ADA push compliant
- Completely sealed and self-contained system for cleaner and healthier restrooms
- When full, provides approximately 1,300 hand washes
- Volume: 1000mL
Specifications
- Application:
- Foodservice, Healthcare, Hospitality, Hotels, Restrooms
- Collection:
- Health Guard®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Green Seal Certified:
- No
- Size:
- 1000 mL