This product requires certification to purchase.

800ml Antiseptic Lotion Soap (Case of 12)

You last purchased this on
 
Kutol Products Co

Health Guard® 800ml Antiseptic Lotion Soap (Case of 12)

  • Fast #
  • Part #K2565
  • Item #7481456
  • Manufacturer Part #2565
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kutol Products Co

Health Guard® 800ml Antiseptic Lotion Soap (Case of 12)

  • Fast #
  • Part #K2565
  • Item #7481456
  • Manufacturer Part #2565
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Natural antiseptic lotion soap
  • Contains no Triclosan
  • Formulated with 0.1% PCMX to help kill germs
  • Economical with high sudsing and superior cleaning
  • Contains emollients to help soften skin and prevent drying
  • White opaque color with Light Floral scent
  • Requires Certification

Specifications

Application:
Educational Facilities, Foodservice, Hospitality, Hotels, Industrial, Manufacturing, Restrooms
Collection:
Health Guard®
Color Finish Category:
Whites
Color Finish Name:
Opaque White
Green Seal Certified:
No
Package Quantity:
Case of 12
Size:
800 mL