This product requires certification to purchase.

800ml Lotion Skin Cleaner in Opaque Pink (Case of 12)

You last purchased this on
 
Kutol Products Co

Health Guard® 800ml Lotion Skin Cleaner in Opaque Pink (Case of 12)

  • Fast #
  • Part #K5665
  • Item #7481501
  • Manufacturer Part #5665
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kutol Products Co

Health Guard® 800ml Lotion Skin Cleaner in Opaque Pink (Case of 12)

  • Fast #
  • Part #K5665
  • Item #7481501
  • Manufacturer Part #5665
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • General purpose hand cleaner
  • Opaque Pink color with a fresh, clean fragrance
  • Effective hand soap cleans light to medium soils
  • Contains Aloe and Vitamin E
  • Dispensing System: Soft and Silky Bag-In-Box / Boxless Bag
  • Capacity: 800 mL
  • Requires Certification

Specifications

Application:
Educational Facilities, Foodservice, Healthcare, Hospitality, Hotels, Industrial, Manufacturing, Restrooms
Collection:
Health Guard®
Color Finish Category:
Pinks
Color Finish Name:
Opaque Pink
Green Seal Certified:
No
Package Quantity:
Case of 12
Size:
800 mL