This product requires certification to purchase.

950ml Foaming Luxury Hand Soap

You last purchased this on
 
Kutol Products Co

Health Guard® 950ml Foaming Luxury Hand Soap

  • Fast #
  • Part #K69078
  • Item #7482756
  • Manufacturer Part #69078
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kutol Products Co

Health Guard® 950ml Foaming Luxury Hand Soap

  • Fast #
  • Part #K69078
  • Item #7482756
  • Manufacturer Part #69078
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Luxury foaming hand soap
  • Rich soft foam quickly cleans away light to medium soils and is ideal for any environment
  • Each pump dispenses 0.75 mL per push and provides approximately 1300 uses per bottle
  • Made in the USA
  • Green Seal™ Certified and USDA BioPreferred® – 81% BioBased content
  • Color: Transparent Pink
  • Requires Certification

Specifications

Application:
Educational Facilities, Foodservice, Healthcare, Hospitality, Hotels, Industrial, Manufacturing, Restrooms
Collection:
Health Guard®
Color Finish Category:
Reds
Color Finish Name:
Rose
Green Seal Certified:
Yes
Package Quantity:
Case of 8
Size:
950 mL