Foaming Luxury Hand Soap
Health Guard® Foaming Luxury Hand Soap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Effective general purpose hand soap
- Rose color with tropical fragrance
- Contains aloe and vitamin e to help nourish the skin
- Green Seal™ Certified and USDA BioPreferred® – 81% BioBased content
- Ideal for any environment
- Capacity: 1000 ml
Specifications
- Application:
- Educational Facilities, Foodservice, Healthcare, Hospitality, Hotels, Industrial, Manufacturing, Restrooms
- Collection:
- Health Guard®
- Color Finish Category:
- Reds
- Color Finish Name:
- Rose
- Green Seal Certified:
- Yes
- Package Quantity:
- Case of 4
- Size:
- 1000 mL