This product requires certification to purchase.

11W 1-Light 11-1/2 in. Wall Sconce in Brushed Nickel

You last purchased this on
 
Kuzco Lighting

Stratford 11W 1-Light 11-1/2 in. Wall Sconce in Brushed Nickel

  • Fast #
  • Part #K601485BNLED
  • Item #9307700
  • Manufacturer Part #601485BN-LED
5 out of 5 Customer Rating
You last purchased this on
 
Kuzco Lighting

Stratford 11W 1-Light 11-1/2 in. Wall Sconce in Brushed Nickel

  • Fast #
  • Part #K601485BNLED
  • Item #9307700
  • Manufacturer Part #601485BN-LED
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Single lamp LED wall sconce with square shaped white opal glass, metal details in brushed nickel or chrome finish, and is equipped with our powerful 120V AC LED technology
  • Rectangular opal glass diffuser
  • Rectilinear steel details with square backplate
  • Powder-coat or plated finish
  • Custom options available
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Stratford
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Frosted, Opal
Height:
11-1/2 in
Installation Type:
Wall Mount
Length:
3-3/4 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary, Modern, Transitional
Lumens:
800
Material:
Steel, Glass
Number Of Hours:
50000 h
Number of Lights:
1
Power Source:
Electric
UL Listed:
Suitable for Dry Locations
Volts:
120V
Wall Sconce Type:
Cylinder
Watts:
11 W
Width:
2-3/4 in