31W 1-Light 28 in. Outdoor Wall Sconce in Black
Vesta 31W 1-Light 28 in. Outdoor Wall Sconce in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Timeless simplicity with versatile purpose is offered with this wall sconce that measures 28 inches in length
- Vesta mounts horizontally or vertically from a matching aluminum square affixed in the middle of the rectangular beam of formed aluminum
- The concealed LEDs illuminate the mounting plane creating pool of light on the wall
- Vesta is available in three different finishes: Black or white powder coating and brushed nickel
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Vesta
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 2-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 28 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Modern, Transitional
- Lumens:
- 2400
- Material:
- Aluminum, Glass
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 31 W
- Width:
- 3 in