Single Handle Pull Out Kitchen Faucet in Splendure™ Stainless Steel
Domo Single Handle Pull Out Kitchen Faucet in Splendure™ Stainless Steel
Product Details
Product Details
- Features flexGuard™ sealing boot between lever and cap, protects the inside of the faucet
- Aerated stream
- Up to 27 9/16" pull-out length
- Lockable needle spray
- Automatic diverter reset
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Domo
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Splendure Stainless Steel
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 9-1/16 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 7-7/16 in
- Spout Reach:
- 9-1/16 in
- Spout Swivel:
- 130°
- Spout Type:
- Swivel
- Supply Lines Included:
- No
- UL Listed:
- No