#1 Bottom Pin (Pack of 100)
#1 Bottom Pin (Pack of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Re-Key kit
- Lifetime mechanical and finish warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Material:
- Brass
- Package Quantity:
- Pack of 100
- Product Type:
- Bottom Pin
- Size:
- #1
- Smart Home Enabled:
- No
- Thickness:
- 0.172 in
- UL Listed:
- No
- Weight:
- 0.006 lb