#2 Bottom Pin (Pack of 100)
#2 Bottom Pin (Pack of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lifetime mechanical and finish warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Material:
- Brass
- Package Quantity:
- Pack of 100
- Product Type:
- Bottom Pin
- Size:
- #2
- Smart Home Enabled:
- No
- Thickness:
- 0.195 in
- UL Listed:
- No
- Weight:
- 0.006 lb