6-Way Adjustable Deadlatch
6-Way Adjustable Deadlatch
Frequently Purchased Together
Product Details
Product Details
- Will replace drive in, round corner, or square corner latch applications
- For 2-3/8" or 2-3/4" backset
- Six way dead latch used for entry
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 3-1/2 in
- Height:
- 1 in
- Product Type:
- Plate
- Width:
- 7-3/10 in