This product requires certification to purchase.

2-1/2 x 27/32 in. Deadbolt Lock in Polished Brass

You last purchased this on
 
Kwikset

660 Series 2-1/2 x 27/32 in. Deadbolt Lock in Polished Brass

  • Fast #
  • Part #K6603SMTRCALRCSK3
  • Item #8199408
  • Manufacturer Part #660 3 SMT RCAL RCS K3 V1
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kwikset

660 Series 2-1/2 x 27/32 in. Deadbolt Lock in Polished Brass

  • Fast #
  • Part #K6603SMTRCALRCSK3
  • Item #8199408
  • Manufacturer Part #660 3 SMT RCAL RCS K3 V1
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use on exterior doors where keyed entry and security is needed
  • Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Deadbolt operated by key outside and thumb turn inside
  • Comes with 2 keys
  • Latch has round corner faceplate
  • ANSI/BHMA grade 3 certified
  • 1 inch deadbolt throw
  • Locking mechanism functions with turn piece on the interior of the lock
  • Easily installs in minutes with just a screwdriver
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.5 Grade 3
Application:
Residential
Collection:
660 Series
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Diameter - Base:
2-1/2 in
Door Hardware Type:
Key, Lock
Lock Type:
Deadbolt
Material:
Metal
Security Grade:
3
Size:
2-1/2 in x 27/32 in
Thickness:
1-1/2 in, 1-3/4 in, 1-3/8 in, 1-5/8 in
UL Listed:
No