Double Cylinder Deadbolt in Satin Chrome
This product has been replaced by
Manufacturer Part #665 26D SMT RCAL RCS/5303 K3
660 Series Double Cylinder Deadbolt in Satin Chrome
Product Details
Product Details
- Fits standard door preparations by adjustable latches
- Features SmartKey® technology
- Lifetime warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Collection:
- 660 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 1-1/16 in
- Door Hardware Type:
- Lock
- Height:
- 2-1/2 in
- Lock Type:
- Deadbolt
- Security Grade:
- 3
- UL Listed:
- No
- Width:
- 2-1/2 in