Single Cylinder Deadbolt Lock in Polished Brass
660 Series Single Cylinder Deadbolt Lock in Polished Brass
Frequently Purchased Together
Product Details
Product Details
- For use on exterior doors
- Outside key entry
- Turn button to lock from the inside
- BumpGuard™ protects against lock bumping
- Includes 2 keys
- Lifetime mechanical and finish warranty
- Round corner adjustable latch
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 3
- Collection:
- 660 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 1-1/16 in
- Door Hardware Type:
- Lock
- Height:
- 2-7/16 in
- Lock Type:
- Deadbolt
- Material:
- Metal
- Security Grade:
- 3
- Smart Home Enabled:
- No
- Thickness:
- 2.9 in
- UL Listed:
- No
- Weight:
- 1.08 lb
- Width:
- 2-1/2 in