This product requires certification to purchase.

Keyed Door Knob Lockset in Satin Chrome

You last purchased this on
 
Kwikset

Abbey® Keyed Door Knob Lockset in Satin Chrome

  • Fast #
  • Part #K750A26D6ALRCSV1
  • Item #8199212
  • Manufacturer Part #750A 26D 6AL RCS V1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kwikset

Abbey® Keyed Door Knob Lockset in Satin Chrome

  • Fast #
  • Part #K750A26D6ALRCSV1
  • Item #8199212
  • Manufacturer Part #750A 26D 6AL RCS V1
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Fits standard door preparations by adjustable latches
  • Lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A156.2, ANSI Grade 2
Collection:
Abbey®
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Depth:
2-11/16 in
Diameter:
2 in
Diameter - Base:
2-63/100 in
Handle Material:
Metal
Handle Type:
Knob
Height:
2-5/8 in
Material:
Stainless Steel
Security Grade:
2
Shape:
Round
Thickness:
1.75 in
UL Listed:
UL 437
Width:
2-5/8 in